text.skipToContent text.skipToNavigation


P181053

Air Primary, Finned

Item #100179003
each

Product details

  • Air Primary
  • 9.4700" Inner Diameter
  • 13.840" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 9.47 in
Length 18 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 11.9 LB
EAN or UPC 742330025536

You May Also Like