Product details
- Primary Filter
Specifications
Minor OD (in) | 0.66 |
Inner Diameter (mm) | 88.3 |
Inner Diameter (in) | 3.48 |
Outside Dia. | 6.09 in, 154.8 mm |
Element Description | Air Primary |
Minor OD (mm) | 16.76 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 304.8 |
Length | 12 in, 304.8 mm |
Outer Diameter (mm) | 154.8 |
Length (in) | 12 |
Family | FWA |
Outer Diameter (in) | 6.09 |
I.D. | 3.48 in, 88.3 mm |
Style | Finned |
Efficiency | 99.9 |
Media Type | Cellulose |
Type | Primary |
O.D. | 6.09 in, 154.8 mm |
Weight | 1.5 LB |
EAN or UPC | 742330025543 |