text.skipToContent text.skipToNavigation


P181060

Air Primary, Finned

Item #100179010

Product details

  • Air Primary
  • 7.4800" Inner Diameter
  • 13.840" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 7.48 in
Length 12 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 8.65 LB
EAN or UPC 742330025604

You May Also Like