Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 241 |
Efficiency Test Std | ISO 5011 |
Minor OD (in) | 0.67 |
Outer Diameter (in) | 13.82 |
Inner Diameter (in) | 9.49 |
Outer Diameter (mm) | 351 |
Length (in) | 14.02 |
Outside Dia. | 13.82 in, 351 mm |
Minor OD (mm) | 17 |
Element Description | Air Primary |
Length | 14.02 in, 356 mm |
Length (mm) | 356 |
I.D. | 9.49 in, 241 mm |
Type | Primary |
Style | Finned |
Efficiency | 99.9 |
Media Type | Cellulose |
O.D. | 13.82 in, 351 mm |
Weight | 8.65 LB |
EAN or UPC | 742330025666 |