text.skipToContent text.skipToNavigation


P181073

Air Primary

Item #100179021
each
    Shipment Options

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 19" Length

Specifications

Inner Diameter 7.73 in
Length 19 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 8.8 LB
EAN or UPC 742330025727

You May Also Like