text.skipToContent text.skipToNavigation


P181077

Air Primary, Finned

Item #100179024
each

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.090" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6.73 in
Length 15 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 5.4 LB
EAN or UPC 742330025765

You May Also Like