text.skipToContent text.skipToNavigation


P181082

Air Primary

Item #100179028
each
    Shipment Options

Product details

  • Air Primary
  • 6 1/2" Inner Diameter
  • 10.860" Outer Diameter
  • 20" Length

Specifications

Inner Diameter 6 1/2 in
Length 20 in
Outside Dia. 10.86 in
Element Description Air Primary
Weight 7.8 LB
EAN or UPC 742330025802

You May Also Like