text.skipToContent text.skipToNavigation


P181086

Air Primary

Item #100179030
each

Product details

  • Air Primary
  • 2.8300" Inner Diameter
  • 5.830" Outer Diameter
  • 12.800" Length

Specifications

Inner Diameter 2.83 in
Length 12.8 in
Outside Dia. 5.83 in
Element Description Air Primary
Weight 3.35 LB
EAN or UPC 742330025826

You May Also Like