text.skipToContent text.skipToNavigation


P181087

Air Primary

Item #100179031

Product details

  • Air Primary
  • 4.5600" Inner Diameter
  • 8.930" Outer Diameter
  • 14.610" Length

Specifications

Inner Diameter 4.56 in
Length 14.61 in
Outside Dia. 8.93 in
Element Description Air Primary
Weight 7.1 LB
EAN or UPC 742330025833

You May Also Like