text.skipToContent text.skipToNavigation


P181090

Air Primary

Item #100179034

Product details

  • Air Primary
  • 4.8500" Inner Diameter
  • 9.210" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 4.85 in
Length 16 in
Outside Dia. 9.21 in
Element Description Air Primary
Weight 5.45 LB
EAN or UPC 742330025864

You May Also Like