text.skipToContent text.skipToNavigation


P181092

Air Primary

Item #100179036

Product details

  • Air Primary
  • 4.2900" Inner Diameter
  • 7.630" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 4.29 in
Length 16 in
Outside Dia. 7.63 in
Element Description Air Primary
Weight 4.1 LB
EAN or UPC 742330025888

You May Also Like