text.skipToContent text.skipToNavigation


P181096

Air Primary

Item #100179039

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 7.73 in
Length 15 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 7.0 LB
EAN or UPC 742330025918

You May Also Like