Product details
- Primary Filter
Specifications
Length (mm) | 698.5 |
Outside Dia. | 8.84 in, 224.6 mm |
Length (in) | 27.5 |
Outer Diameter (mm) | 224.6 |
Length | 27.5 in, 698.5 mm |
Outer Diameter (in) | 8.84 |
Inner Diameter (mm) | 139.1 |
Overall Length (in) | 28 |
Inner Diameter (in) | 5.48 |
Overall Length (mm) | 711.2 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Media Type | Cellulose |
O.D. | 8.84 in, 224.6 mm |
I.D. | 5.48 in, 139.1 mm |
Overall Length | 28 in, 711.2 mm |
Style | Round |
Type | Primary |
Efficiency | 99.9 |
Weight | 7.25 LB |
EAN or UPC | 742330025925 |