text.skipToContent text.skipToNavigation


P181098

Air Primary

Item #100179041

Product details

  • Air Primary
  • 5.4800" Inner Diameter
  • 8.840" Outer Diameter
  • 21.600" Length

Specifications

Inner Diameter 5.48 in
Length 21.6 in
Outside Dia. 8.84 in
Element Description Air Primary
Weight 6.2 LB
EAN or UPC 742330025932

You May Also Like