text.skipToContent text.skipToNavigation


P181107

Air Primary

Item #100179049
each
    Shipment Options

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 7 3/4" Length

Specifications

Inner Diameter 6.04 in
Length 7 3/4 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 0.9 LB
EAN or UPC 742330026014

You May Also Like