text.skipToContent text.skipToNavigation


P181109

Air Primary

Item #100179051
each
    Shipment Options

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 17 3/4" Length

Specifications

Inner Diameter 9.49 in
Length 17 3/4 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 7.4 LB
EAN or UPC 742330026038

You May Also Like