text.skipToContent text.skipToNavigation


P181114

Air Primary

Item #100179053
each
    Shipment Options

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 14.040" Length

Specifications

Inner Diameter 8.38 in
Length 14.04 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 9.2 LB
EAN or UPC 742330026052

You May Also Like