text.skipToContent text.skipToNavigation


P181118

Air Primary

Item #100179055
each
    Shipment Options

Product details

  • Air Primary
  • 8.1200" Inner Diameter
  • 11.490" Outer Diameter
  • 13" Length

Specifications

Inner Diameter 8.12 in
Length 13 in
Outside Dia. 11.49 in
Element Description Air Primary
Weight 5.7 LB
EAN or UPC 742330026076

You May Also Like