text.skipToContent text.skipToNavigation


P181129

Air Primary

Item #100179062
each

Product details

  • Air Primary
  • 4.2400" Inner Diameter
  • 6.840" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 4.24 in
Length 12 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 1.7 LB
EAN or UPC 742330026151

You May Also Like