text.skipToContent text.skipToNavigation


P181130

Air Primary

Item #100179063
each

Product details

  • Air Primary
  • 4.2400" Inner Diameter
  • 6.840" Outer Diameter
  • 9" Length

Specifications

Inner Diameter 4.24 in
Length 9 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 2.0 LB
EAN or UPC 742330026168

You May Also Like