text.skipToContent text.skipToNavigation


P181131

Air Primary

Item #100179064
each

Product details

  • Air Primary
  • 3.4900" Inner Diameter
  • 6.080" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 3.49 in
Length 7 in
Outside Dia. 6.08 in
Element Description Air Primary
Weight 1.3 LB
EAN or UPC 742330026175

You May Also Like