Product details
- Primary Filter
Specifications
Bolt Hole Diameter (in) | 0.66 in |
Outer Diameter (mm) | 174 |
Overall Length (mm) | 241.3 |
Outer Diameter (in) | 6.85 |
Overall Length (in) | 9.5 |
Length | 9 in, 228.6 mm |
Outside Dia. | 6.85 in, 174 mm |
Length (mm) | 228.6 |
Inner Diameter (in) | 4.22 |
Element Description | Air Primary |
Length (in) | 9 |
Inner Diameter (mm) | 107.3 |
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter (mm) | 16.76 mm |
Style | Round |
Overall Length | 9.5 in, 241.3 mm |
Efficiency | 99.9 |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
Type | Primary |
I.D. | 4.22 in, 107.3 mm |
Media Type | Cellulose |
O.D. | 6.85 in, 174 mm |
Weight | 1.1 LB |
EAN or UPC | 742330026182 |