Product details
- Primary Filter
Specifications
Outer Diameter (mm) | 260.4 |
Length (in) | 12 |
Inner Diameter (in) | 5.51 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Inner Diameter (mm) | 140 |
Length | 12 in, 304.7 mm |
Outside Dia. | 10.25 in, 260.4 mm |
Length (mm) | 304.7 |
Outer Diameter (in) | 10.25 |
I.D. | 5.51 in, 140 mm |
Type | Primary |
Media Type | Cellulose |
Style | Round |
O.D. | 10.25 in, 260.4 mm |
Efficiency | 99.9 |
Weight | 5.4 LB |
EAN or UPC | 742330026199 |