text.skipToContent text.skipToNavigation


P181139

Air Primary

Item #100179070
each

Product details

  • Air Primary
  • 5.2600" Inner Diameter
  • 9.620" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 5.26 in
Length 15 in
Outside Dia. 9.62 in
Element Description Air Primary
Weight 4.45 LB
EAN or UPC 742330026236

You May Also Like