text.skipToContent text.skipToNavigation


P181142

Air Primary

Item #100179071
each
    Shipment Options

Product details

  • Air Primary
  • 4.2100" Inner Diameter
  • 8.420" Outer Diameter
  • 16 1/4" Length

Specifications

Inner Diameter 4.21 in
Length 16 1/4 in
Outside Dia. 8.42 in
Element Description Air Primary
Weight 4.75 LB
EAN or UPC 742330026250

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison