text.skipToContent text.skipToNavigation


P181146

Air Primary

Item #100179072
each

Product details

  • Air Primary
  • 5.4800" Inner Diameter
  • 8.840" Outer Diameter
  • 28" Length

Specifications

Inner Diameter 5.48 in
Length 28 in
Outside Dia. 8.84 in
Element Description Air Primary
Weight 8.4 LB
EAN or UPC 742330026267

You May Also Like