text.skipToContent text.skipToNavigation


P181147

Air Primary

Item #100179073

Product details

  • Air Primary
  • 7.4800" Inner Diameter
  • 13.840" Outer Diameter
  • 22.060" Length

Specifications

Inner Diameter 7.48 in
Length 22.06 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 14.7 LB
EAN or UPC 742330026274

You May Also Like