Product details
- Primary Filter
applications
- VORTOX VF160R
Specifications
Overall Length (mm) | 673.2 |
Inner Diameter (in) | 8.38 |
Overall Length (in) | 26.5 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 212.9 |
Length (mm) | 660.5 |
Bolt Hole Diameter (in) | 0.66 in |
Outer Diameter (in) | 12.74 |
Length | 26 in, 660.5 mm |
Bolt Hole Diameter (mm) | 16.76 mm |
Outside Dia. | 12.74 in, 323.6 mm |
Element Description | Air Primary |
Length (in) | 26 |
Outer Diameter (mm) | 323.6 |
O.D. | 12.74 in, 323.6 mm |
I.D. | 8.38 in, 212.9 mm |
Style | Round |
Overall Length | 26.5 in, 673.2 mm |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
Type | Primary |
Media Type | Cellulose |
Efficiency | 99.9 |
Weight | 15.6 LB |
EAN or UPC | 742330026366 |