text.skipToContent text.skipToNavigation


P181187

Air Primary

Item #100179080
each

Product details

  • Air Primary
  • 8.1100" Inner Diameter
  • 11.680" Outer Diameter
  • 5" Length

Specifications

Inner Diameter 8.11 in
Length 5 in
Outside Dia. 11.68 in
Element Description Air Primary
Weight 2.5 LB
EAN or UPC 742330026373

You May Also Like