Product details
- Primary Filter
applications
- FORD E2HZ9601B
Specifications
Bolt Hole Diameter (in) | 0.66 in |
Overall Length (in) | 10.5 |
Overall Length (mm) | 266.7 |
Inner Diameter (mm) | 190 |
Length | 10 in, 254 mm |
Outer Diameter (in) | 13.84 |
Length (in) | 10 |
Outside Dia. | 13.84 in, 351.5 mm |
Length (mm) | 254 |
Outer Diameter (mm) | 351.5 |
Bolt Hole Diameter (mm) | 16.76 mm |
Inner Diameter (in) | 7.48 |
Efficiency Test Std | ISO 5011 |
Style | Round |
O.D. | 13.84 in, 351.5 mm |
Type | Primary |
Bolt Hole Diameter | 0.66 in, 16.76 mm |
Overall Length | 10.5 in, 266.7 mm |
Efficiency | 99.9 |
Media Type | Cellulose |
I.D. | 7.48 in, 190 mm |
Weight | 8.0 LB |
EAN or UPC | 742330026397 |