Product details
- Primary Filter
applications
- MITSUBISHI ME033603
Specifications
Outside Dia. | 8.71 in, 221.2 mm |
Efficiency Test Std | ISO 5011 |
Length | 17.4 in, 442 mm |
Bolt Hole Diameter (in) | 0.89 in |
Element Description | Air Primary |
Outer Diameter (mm) | 221.2 |
Outer Diameter (in) | 8.71 |
Inner Diameter (mm) | 135.9 |
Overall Length (in) | 17.89 |
Inner Diameter (in) | 5.35 |
Length (mm) | 442 |
Overall Length (mm) | 454.5 |
Length (in) | 17.4 |
Bolt Hole Diameter (mm) | 22.73 mm |
Media Type | Cellulose |
Style | Round |
Overall Length | 17.89 in, 454.5 mm |
O.D. | 8.71 in, 221.2 mm |
Type | Primary |
Efficiency | 99.9 |
I.D. | 5.35 in, 135.9 mm |
Bolt Hole Diameter | 0.89 in, 22.73 mm |
Weight | 6.7 LB |
EAN or UPC | 742330026403 |