text.skipToContent text.skipToNavigation


P181193

Air Primary

Item #100179084

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 9.49 in
Length 18 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 8.6 LB
EAN or UPC 742330026410

You May Also Like