Product details
- Air Primary
- 6.0400" Inner Diameter
- 10.400" Outer Diameter
- 10" Length
Specifications
Element Description | Air Primary |
Outside Dia. | 10.4 in |
Length | 10 in |
Weight | 4.8 LB |
EAN or UPC | 742330026427 |
Have an account? Sign in
Element Description | Air Primary |
Outside Dia. | 10.4 in |
Length | 10 in |
Weight | 4.8 LB |
EAN or UPC | 742330026427 |