text.skipToContent text.skipToNavigation


P181205

Air Primary

Item #100179086

Product details

  • Air Primary
  • 4.5600" Inner Diameter
  • 8.380" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 4.56 in
Length 15 in
Outside Dia. 8.38 in
Element Description Air Primary
Weight 5.05 LB
EAN or UPC 742330026441

You May Also Like