text.skipToContent text.skipToNavigation


P181208

Air Safety

Item #100179087
each

Product details

  • Air Safety
  • 3.62" Outside Diameter, 2.94" Inside Diameter, 13.69" Long

Specifications

Inner Diameter 2.94 in
Length 13.69 in
Outside Dia. 3.62 in
Primary Application Ford DINN-9R500-A
Element Description Air Safety
Air Primary P181204
Weight 0.8 LB
EAN or UPC 742330026458

You May Also Like