Product details
- Primary Filter
Specifications
Overall Length (in) | 18.5 |
Length (mm) | 457.2 |
Outer Diameter (in) | 14.28 |
Length (in) | 18 |
Inner Diameter (mm) | 251.7 |
Length | 18 in, 457.2 mm |
Element Description | Air Primary |
Inner Diameter (in) | 9.91 |
Overall Length (mm) | 469.9 |
Outer Diameter (mm) | 362.7 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 14.28 in, 362.7 mm |
Style | Round |
O.D. | 14.28 in, 362.7 mm |
Media Type | Cellulose |
Type | Primary |
I.D. | 9.91 in, 251.7 mm |
Efficiency | 99.9 |
Overall Length | 18.5 in, 469.9 mm |
Weight | 8.7 LB |
EAN or UPC | 742330026465 |