text.skipToContent text.skipToNavigation


P182016

Air Primary

Item #100179096
each

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 26" Length

Specifications

Inner Diameter 6.04 in
Length 26 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 10.85 LB
EAN or UPC 742330026625

You May Also Like