text.skipToContent text.skipToNavigation


P182035

Air Primary, Finned

Item #100179102

Product details

  • Air Primary
  • 4.8500" Inner Diameter
  • 9.210" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 4.85 in
Length 10 in
Outside Dia. 9.21 in
Element Description Air Primary
Weight 4.7 LB
EAN or UPC 742330026731

You May Also Like