text.skipToContent text.skipToNavigation


P182048

Air Primary

Item #100179114

Product details

  • Air Primary
  • 12.2200" Inner Diameter
  • 17.580" Outer Diameter
  • 19.030" Length

Specifications

Inner Diameter 12.22 in
Length 19.03 in
Outside Dia. 17.58 in
Element Description Air Primary
Weight 23.2 LB
EAN or UPC 742330026854

You May Also Like