text.skipToContent text.skipToNavigation


P182050

Air Primary, Finned

Item #100179116

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.080" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 2.49 in
Length 10 in
Outside Dia. 4.08 in
Element Description Air Primary
Weight 1.2 LB
EAN or UPC 742330026878

You May Also Like