text.skipToContent text.skipToNavigation


P182062

Air Primary, Finned

Item #100176510
each
    Shipment Options

Product details

  • Air Primary
  • 3.2600" Inner Diameter
  • 5 1/4" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 3.26 in
Length 15 in
Outside Dia. 5 1/4 in
Element Description Air Primary
Weight 2.5 LB
EAN or UPC 742330026946

You May Also Like