Product details
- Primary Filter
Specifications
Element Description | Air Primary |
Length (in) | 23 |
Overall Length (in) | 23.5 |
Outside Dia. | 12.09 in, 307.1 mm |
Efficiency Test Std | ISO 5011 |
Length (mm) | 584.2 |
Bolt Hole Diameter (in) | 0.89 in |
Inner Diameter (in) | 7.72 |
Inner Diameter (mm) | 196.2 |
Outer Diameter (in) | 12.09 |
Outer Diameter (mm) | 307.1 |
Overall Length (mm) | 596.9 |
Bolt Hole Diameter (mm) | 22.73 mm |
Length | 23 in, 584.2 mm |
Type | Primary |
Efficiency | 99.9 |
I.D. | 7.72 in, 196.2 mm |
Bolt Hole Diameter | 0.89 in, 22.73 mm |
Overall Length | 23.5 in, 596.9 mm |
Media Type | Cellulose |
Style | Round |
O.D. | 12.09 in, 307.1 mm |
Weight | 11.1 LB |
EAN or UPC | 742330027011 |