text.skipToContent text.skipToNavigation


P182095

Air Primary

Item #100179130
each
    Shipment Options

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 15 1/2" Length

Specifications

Inner Diameter 9.49 in
Length 15 1/2 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 11.8 LB
EAN or UPC 742330027066

You May Also Like