Product details
- 4.01 in Inside Diameter
- 4.01 in Outside Diameter
Specifications
I.D. | 4.01 in, 101.98 mm |
O.D. | 4.01 in, 101.98 mm |
Radius | 7.99 in, 203 mm |
Connection | OD-ID |
Angle | 45 Degrees |
Weight | 3.85 LB |
EAN or UPC | 742330028049 |
Have an account? Sign in
I.D. | 4.01 in, 101.98 mm |
O.D. | 4.01 in, 101.98 mm |
Radius | 7.99 in, 203 mm |
Connection | OD-ID |
Angle | 45 Degrees |
Weight | 3.85 LB |
EAN or UPC | 742330028049 |