Product details
- Reducer
Specifications
Length | 7.99 in, 203 mm |
I.D. | 3.51 in, 89.28 mm |
Wall Thickness | 0.06 in, 1.65 mm |
Connection | ID-ID |
Weight | 1.25 LB |
EAN or UPC | 742330028285 |
Have an account? Sign in
Length | 7.99 in, 203 mm |
I.D. | 3.51 in, 89.28 mm |
Wall Thickness | 0.06 in, 1.65 mm |
Connection | ID-ID |
Weight | 1.25 LB |
EAN or UPC | 742330028285 |