Product details
- Reducer
Specifications
Connection | OD-ID |
I.D. | 3.99 in, 101.22 mm |
O.D. | 5 in, 127 mm |
Length | 6 in, 152.4 mm |
Weight | 1.6 LB |
EAN or UPC | 742330028407 |
Have an account? Sign in
Connection | OD-ID |
I.D. | 3.99 in, 101.22 mm |
O.D. | 5 in, 127 mm |
Length | 6 in, 152.4 mm |
Weight | 1.6 LB |
EAN or UPC | 742330028407 |