Product details
- 3.49 in Inside Diameter
- 3.49 in Outside Diameter
Specifications
Radius | 5 in, 127 mm |
Connection | OD-ID |
I.D. | 3.49 in, 88.52 mm |
Angle | 90 Degrees |
O.D. | 3.49 in, 88.52 mm |
Weight | 5.67 LB |
EAN or UPC | 742330028520 |
Have an account? Sign in
Radius | 5 in, 127 mm |
Connection | OD-ID |
I.D. | 3.49 in, 88.52 mm |
Angle | 90 Degrees |
O.D. | 3.49 in, 88.52 mm |
Weight | 5.67 LB |
EAN or UPC | 742330028520 |