Product details
- 4.01 in Inside Diameter
- 4.01 in Outside Diameter
Specifications
Radius | 7.99 in, 203 mm |
Connection | OD-ID |
I.D. | 4.01 in, 101.98 mm |
Angle | 90 Degrees |
O.D. | 4.01 in, 101.98 mm |
Weight | 5.8 LB |
EAN or UPC | 742330028544 |
Have an account? Sign in
Radius | 7.99 in, 203 mm |
Connection | OD-ID |
I.D. | 4.01 in, 101.98 mm |
Angle | 90 Degrees |
O.D. | 4.01 in, 101.98 mm |
Weight | 5.8 LB |
EAN or UPC | 742330028544 |