Product details
- 4.99 in Outside Diameter
Specifications
O.D. | 4.99 in, 126.62 mm |
Connection | OD-OD |
Radius | 10 in, 254 mm |
Angle | 90 Degrees |
Weight | 9.29 LB |
EAN or UPC | 742330028582 |
Have an account? Sign in
O.D. | 4.99 in, 126.62 mm |
Connection | OD-OD |
Radius | 10 in, 254 mm |
Angle | 90 Degrees |
Weight | 9.29 LB |
EAN or UPC | 742330028582 |