Product details
- 3.99 in Inside Diameter
- 3.99 in Outside Diameter
Specifications
Connection | OD-ID |
Material | Chrome |
I.D. | 3.99 in, 101.35 mm |
O.D. | 3.99 in, 101.35 mm |
Angle | 90 Degrees |
Radius | 7.99 in, 203 mm |
Weight | 7.25 LB |
EAN or UPC | 742330028605 |